For detailed information, other images and documents, please select individual articles from the following table.
2-component soft solder replacement
High-strength epoxy resin-based 2C bodywork filler compound suitable for cold application as a lead-free alternative to hot soldering with tin.
Register now and access more than 125,000 products
Variants
Alternative to hot soldering
No open flames required
Time-saving
No disassembly of air bags, plastic parts, textiles, tank etc.
No damage to painted surfaces, cavity sealing and seam sealing
- Good adhesion to aluminium, iron and steel
- Can be painted over
- Low-dust sanding
- Optimum flexural strength
- Resistant to petrol, diesel and diluted acids
- No shrinkage
- Unleaded
Recommended processing temperature 15-30°C. Suitable for use with any commercially available 310 ml cartridge gun (mechanical/electrical/compressed air) Due to the high viscosity, we recommend the use of cordless or compressed air application guns.
For work on metal surfaces on bodywork, particularly for modelling and touching up repair sites.
Thoroughly clean and sand the area to be treated. Remove any old uncured coats of paint and primer. Before use, press on the cartridge until both components are extruded uniformly. Then attach the mixer and discard the first 3 cm of the bead. A material mixed in the correct ratio has a uniform grey colour, and is creamy and shiny. Now apply the 2-component epoxy soft solder replacement and distribute outwards with a spatula starting from the damaged area. Ready to sand with minimal dust after 2.5 hours at 23°C (or approximately 20 minutes at 45°C).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!