For detailed information, other images and documents, please select individual articles from the following table.
Wedge lock washer W.TEC, wide shape
Wedge lock washer - effectively secures laterally loaded, vibrating screw connections and screw connections subject to oscillations against self-loosening
Register now and access more than 125,000 products
Variants
General:
Lock washer in accordance with DIN 25201 to prevent loosening in laterally loaded and vibrating screw connections and screw connections subject to oscillations.
Function:
Highly secure locking as wedge surfaces slope up between the two lock washers. The screw connection is locked by pretension instead of by friction.
Advantages:
- Easy installation/removal (wedge lock washers are already glued in pairs)
- Tested system for threadlocker (locking elements that prevent loosening), at high as well as low pretension
- Especially suitable for dynamic loading - including when lubricants are used
- Can be reused multiple times without loss of quality
- Protects surfaces
- With a narrow and a wide contact surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!