Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Wedge lock washer W.TEC, narrow shape
Wedge lock washer W.TEC, narrow shape - 1
Wedge lock washer W.TEC, narrow shape - 2
Wedge lock washer W.TEC, narrow shape - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wedge lock washer W.TEC, narrow shape

Wedge lock washer - effectively secures laterally loaded, vibrating screw connections and screw connections subject to oscillations against self-loosening

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

254 SMO® special material is highly resistant to crevice and surface erosion and was specially developed for offshore applications on oil and gas platforms.


General:


Lock washer in accordance with DIN 25201 to prevent loosening in laterally loaded and vibrating screw connections and screw connections subject to oscillations.


Function:


Highly secure locking as wedge surfaces slope up between the two lock washers. The screw connection is locked by pretension instead of by friction.


Advantages:


  • Easy installation/removal (wedge lock washers are already glued in pairs)

  • Tested system for threadlocker (locking elements that prevent loosening), at high as well as low pretension

  • Especially suitable for dynamic loading - including when lubricants are used

  • Can be reused multiple times without loss of quality

  • Protects surfaces

  • With a narrow and a wide contact surface