For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Improved protection against water splashes and dirt
thanks to screw cap
Operating temperature: -40°C to +105°C
Current rating max.: 16 A
30 cm cable 2.5 mm2 with plastic extrusion-coated housing
Complies with ISO 4165
Protection class: IP 67
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!