For detailed information, other images and documents, please select individual articles from the following table.
2-C special adhesive primer CERAfix® 103
Solvent-free 2-component special epoxy resin-based primer and sealant for indoor and outdoor applications
Exclusively for trade customers
Register now and access more than 125,000 products


Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
For universal use
Reduces surface absorbency
- Surfaces sensitive to moisture are protected
- Extends the tile adhesive drying time
- Prevents blistering
- Moisture barrier thanks to second layer (cross layer)
Excellent adhesive bond
- Increases the adhesive strength of tiles and other coverings
- Secure grip to the surface
Balanced mixture ratio
- Easy, quick and clean to mix the two components
- No risk of incorrect dosing
Low viscosity
- Very easy to apply
- Good pore sealing
High material strength once fully cured
- High abrasion resistance
- Can be used on surfaces subject to high stresses
Resistant to bases, acids, lubricants and fuels
Suitable for commercial areas such as workshops, industrial areas
CERAfix 103 must be fully cured before the next coat is applied. Cover surfaces not to be treated (e.g. windows and doors) prior to application. Do not work wet in wet. Protect from frost. Higher temperatures and low relative humidity accelerate the film formation time; lower temperatures and higher relative humidity extend the film formation time.
Tested in accordance with EN 1504-2
- Capillary water absorption and water permeability: w <0.1 kg/m2 x h0.5
- Penetration depth: Class I < 10 mm
- Steam permeability: Class II
- Pull-off test for adhesive strength: ≥ 1.5 (1.0) N/mm²
- Fire behaviour: Class E
- Hazardous substances: Conformity with 5.3 (En 1504-2)
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- For priming and sealing pores
- For producing compensating and levelling compounds, as surface preparation for coating measures
- For joining cracks and joints in screed and concrete
- For producing epoxy resin screeds and mortar
- As impregnation to strengthen the surface
CERAfix 103 in two-chamber container is mixed as follows for all applications:
- Suitable protective equipment – goggles/face protectors, gloves – must be used! The hardener is acidic!
- The A component (resin) and B component (hardener) is supplied in the balanced mixing ratio. B component (hardener) is added to the A component (resin). To do this, the top chamber of the container can be pierced with a point chisel so that the hardener can flow into the second chamber below. Ensure that all of the hardener flows out of its chamber.
- Then mix the two components with a suitable Würth agitator (without allowing air to get in) at approx. 250–300 rpm. To ensure that the hardener is distributed evenly, it is important to stir it from the side and base as well. The hardener must be mixed until the mixture is uniform and free from streaks; the mixing time is approx. 3 minutes. Then put the mixed material into a cleaner mixing bucket and carefully stir again. Do not process the hardener straight from the container it was supplied in!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!