For detailed information, other images and documents, please select individual articles from the following table.
1D snap-on coupling for Dynamoov
New snap-on coupling for all Dynamoov full extensions with improved height adjustment
Register now and access more than 125,000 products
Variants
- Height adjustment of 3.5 mm without the need for tools
- Smooth operation and easy to reach
- The fastening positions of the base/front are offset
- Enlarged drawer cut-out 69 mm
- Snap-on coupling can be used from a drawer clear width of at least 138 mm
- Easy installation: Draw is slid onto the guide
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!