For detailed information, other images and documents, please select individual articles from the following table.
1-component universal primer
High-filling 1-component acidic primer with good flowing properties and outstanding adhesion on iron, steel, aluminium and zinc.
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Short drying time, high filling power
- Active protection against corrosion
- Suitable for electrostatic application
- Chromate and lead-free
- Solids content of base material: 36.4%
Protect from frost. Check the colour prior to application. The substrate must have the correct pre-treatment depending on the substrate. In certain cases, using a suitable pre-cleaner or a pre-coat is recommended. For further information, please refer to the technical data sheet. Permissible maximum VOC content of product category 2 (e) of the German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV). : 780 g/l Max. VOC content of 1-component universal primer: 734 g/l. Available colours: FC 0001 = red (only 1 kg and 5 kg containers) FC 0002 = beige FC 0003 = dark grey Important! Only enter the colour code (e.g. FC 0001).
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
1C universal primer is suitable for use as a primer and primer filler. Can also be used as corrosion protection primer in a three-layer structure with 2C HS filler. For fast, inexpensive repairs. Surfaces: painted surfaces Bare sheet steel Aluminium Zinc-plated surfaces Filled surfaces Cannot be coated with polyester fillers Can be painted over with all commercially available top-coat systems
Dilution: Dilution ratio depending on coat thickness, up to 50 %. Acrylic and universal thinner
Application tools: Brush, roller, paint spray gun, minimum nozzle size 1.4 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!