Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
1-component universal primer
1-component universal primer - 1
1-component universal primer - 2
1-component universal primer - 3
1-component universal primer - 4

For detailed information, other images and documents, please select individual articles from the following table.

1-component universal primer

High-filling 1-component acidic primer with good flowing properties and outstanding adhesion on iron, steel, aluminium and zinc.

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Short drying time, high filling power

  • Active protection against corrosion

  • Suitable for electrostatic application

  • Chromate and lead-free

  • Solids content of base material: 36.4%
Notice

Protect from frost. Check the colour prior to application. The base material must have the correct pre-treatment depending on the type of material. The use of a suitable pre-cleaner or a pre-coat is recommended in special cases. For further information, please refer to the technical data sheet. Permissible maximum VOC content of product category 2 (e) of the German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV). : 780 g/l max. VOC content of 1-component universal primer: 734 g/l.



Cannot be coated with polyester fillers!



Available colours:


  • FC 0001 = red (only 1 kg and 5 kg container)

  • FC 0002 = beige

  • FC 0003 = dark grey

Important! Only enter the colour code (e.g. FC 0001).

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.