For detailed information, other images and documents, please select individual articles from the following table.
1-component universal primer
High-filling 1-component acidic primer with good flowing properties and outstanding adhesion on iron, steel, aluminium and zinc.
Register now and access more than 125,000 products
Variants
- Short drying time, high filling power
- Active protection against corrosion
- Suitable for electrostatic application
- Chromate and lead-free
- Solids content of base material: 36.4%
Protect from frost. Check the colour prior to application. The base material must have the correct pre-treatment depending on the type of material. The use of a suitable pre-cleaner or a pre-coat is recommended in special cases. For further information, please refer to the technical data sheet. Permissible maximum VOC content of product category 2 (e) of the German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV). : 780 g/l max. VOC content of 1-component universal primer: 734 g/l.
Cannot be coated with polyester fillers!
Available colours:
- FC 0001 = red (only 1 kg and 5 kg container)
- FC 0002 = beige
- FC 0003 = dark grey
Important! Only enter the colour code (e.g. FC 0001).
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
1C universal primer is suitable for use as a primer and primer filler. Can also be used as corrosion protection primer in a three-layer structure with 2C HS filler. For fast, cost-effective repairs.
Substrates: Painted surfaces, bare sheet steel, aluminium, zinc-plated surfaces, filled surfaces
Can be painted over with all commercially available top-coat systems
Mixture: Dilution adjustment depending on coat thickness, up to 50 %. Acrylic and universal thinner
Application tools: Brush, roller, paint spray gun, minimum nozzle size 1.4 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!