Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
1-component synthetic resin primer
1-component synthetic resin primer - 1
1-component synthetic resin primer - 2

For detailed information, other images and documents, please select individual articles from the following table.

1-component synthetic resin primer

High-coverage synthetic resin thick-film primer with excellent application properties and active corrosion protection.

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Active protection against corrosion thanks to zinc phosphate

  • Short drying time, high filling power

  • High degree of stability under load

  • Application in thick coats

  • Suitable for electrostatic application

  • Chromate and lead-free

  • Solids content of base material: 73%

  • For indoor and outdoor use
Notice

The surface must have the correct pre-treatment depending on the surface.



Permissible maximum VOC content of product category 2 (e) of the German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 540 g/l


Max. VOC content of 1-component synthetic resin primer: 496 g/l

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.