For detailed information, other images and documents, please select individual articles from the following table.
1-component synthetic resin primer
High-coverage synthetic resin thick-film primer with excellent application properties and active corrosion protection.
Register now and access more than 125,000 products
Variants
- Active protection against corrosion thanks to zinc phosphate
- Short drying time, high filling power
- High degree of stability under load
- Application in thick coats
- Suitable for electrostatic application
- Chromate and lead-free
- Solids content of base material: 73%
- For indoor and outdoor use
The surface must have the correct pre-treatment depending on the surface.
Permissible maximum VOC content of product category 2 (e) of the German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 540 g/l
Max. VOC content of 1-component synthetic resin primer: 496 g/l
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Available colours: FC 0004 = grey, FC 0005 = red brown
As an anti-corrosion primer and intermediate coating on steel, cast metal and sheet metal, e.g. vehicle frames, metal construction, bridge structures, metal tanks, etc.
Can also be used as transport coating in steel construction.
Surfaces:
- Painted surfaces
- Plain sheet steel
- Filled surfaces
- Not for galvanised and aluminium surfaces
- Cannot be coated with polyester fillers
- Can be reworked with PU sealing compounds such as Bond and Seal
- Can be painted over with synthetic resin (alkyd) and 2-component acrylic paints
- Not suitable for powder coatings (excessive temperatures)
Mixture by volume:
Universal thinner, art. no.: 08234406
Diluting adjustment 10 - 15% depending on coat thickness.
Application equipment:
Brush, roller or paint gun, minimum nozzle size 1.4 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!