For detailed information, other images and documents, please select individual articles from the following table.
1-component synthetic resin paint
Fast-drying, highly weather-resistant synthetic resin lacquer for machinery and structures.
Register now and access more than 125,000 products
Variants
- Short drying time
- Highly resistant to UV and weathering
- Excellent coverage
- High degree of stability under load
- Excellent application, high final hardness, stable gloss
- Resistant to temporary exposure to fuels
- Solids content of base material in percent: 53.6
Protect from frost. Check the colour prior to application. The substrate must have the correct pre-treatment depending on the substrate. The use of a suitable pre-cleaner or a pre-coat is recommended in special cases. For further information, refer to the technical data sheet. Specify the colour with RAL or original colour number in item-related text. Your order cannot be processed without this information. In accordance with the German regulation on Solvent-Based Paints and Coatings (ChemVOC FarbV), this product may not be used for repairing vehicle paintwork or for coating structures, their components or decorative elements.
Important!
Specify the colour with RAL or original colour number in item-related text! Your order cannot be processed without this information!
Available colours: See colour index list (Operating instructions 1) in the Documents section
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/41923.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/129900.jpg)
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For high-gloss coating of machinery and structures for indoor and outdoor use
The substrate must have the correct pre-treatment depending on the substrate. Use of thinners, universal thinner and hardener thinner.
Dilution ratio 15-20 vol.% depending on coat thickness.
For accelerated drying and increased resistance, hardener thinner can be used instead of thinner. Application tools: Brush, roller or paint gun, minimum nozzle size 1.3 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!