1-component synthetic resin paint
1-component synthetic resin paint - 1
1-component synthetic resin paint - 2
1-component synthetic resin paint - 3

For detailed information, other images and documents, please select individual articles from the following table.

1-component synthetic resin paint

Fast-drying, highly weather-resistant synthetic resin lacquer for machinery and structures.

  • Chemical basis: Alkyd resin
  • Smell/fragrance: Characteristic
  • Gloss level: Glossy
  • Dust-drying time/conditions: 45 min / at 20°C
  • Max. temperature resistance: 130 °C
  • Max. short-term temperature resistance: 150 °C
  • Application conditions: at 10°C and 80% relative humidity
  • Density: 1.081 g/cm³
  • Density conditions: at 20°C
  • Viscosity/consistency: Liquid
  • VOC concentration (CH): 491 g/l
  • Min. proportion of solids: 52 %
  • Max. proportion of solids: 58 %
  • Min. yield (area): 7.5 m²
  • Max. yield (area): 8 m²
  • Shelf life from production: 36 Month

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Weight of content Colour Chemical basis Smell/fragrance Quantity PU
price/PU
5866300205
5 kg Colour Category 2 Alkyd resin Characteristic
1 pcs
5866300101
1 kg Colour Category 1 Alkyd resin Characteristic
1 pcs
5866300105
5 kg Colour Category 1 Alkyd resin Characteristic
1 pcs
5866300201
1 kg Colour Category 2 Alkyd resin Characteristic
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login

  • Short drying time

  • Highly resistant to UV and weathering

  • Excellent coverage

  • High degree of stability under load

  • Excellent application, high final hardness, stable gloss

  • Resistant to temporary exposure to fuels

  • Solids content of base material in percent: 53.6
Notice

Protect from frost. Check the colour prior to application. The surface must have the correct pre-treatment depending on the surface. The use of a suitable pre-cleaner or a pre-coat is recommended in special cases. For further information, please refer to the technical data sheet.


Specify the colour with RAL or original colour number in item-related text. Your order cannot be processed without this information.


In accordance with the German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV), this product may not be used for repairing vehicle paintwork or for coating structures, their components or decorative components.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.