For detailed information, other images and documents, please select individual articles from the following table.
1C special adhesive primer CERAfix® 104
Aqueous, solvent-free, fast-setting primer for absorbent and non-absorbent surfaces.
Register now and access more than 125,000 products
Variants
- Adhesive agent
- Quick drying even on smooth, non-absorbent surfaces (old tiles)
- Can be applied undiluted (for absorbent surfaces, dilute 1:1 with water)
- After drying, the surface is easy to grip for optimal adhesion
- Suitable for underfloor heating
For further information, please refer to the technical data sheet.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Due to the non-slip surface, ideal for surface preparation and as adhesion-promoting layer on smooth surfaces and for "tile on tile" bonding work indoors. Also perfect for use diluted for all absorbent surfaces for wall and floor surfaces indoors and outdoors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!