For detailed information, other images and documents, please select individual articles from the following table.
1C painting lacquer AQUA
Alkyd resin lacquer that can be diluted with water for high-quality lacquering of primed metal surfaces and wooden components for both indoors and outdoors.
Register now and access more than 125,000 products
Variants
- Can be diluted with water, virtually odourless, highly adhesive
- Weather-resistant in accordance with VOB Part C, DIN 18 363
- Highly resistant to UV and weathering
- Non-sticking, non-fading, breathable
- Resistant to temporary exposure to fuels
- Solids content of base material: 46.2%
Protect from frost. Check the colour prior to application. The substrate must have the correct pre-treatment depending on the substrate. The use of a suitable pre-cleaner or a pre-coat is recommended in special cases. For further information, refer to technical data sheet. Permissible maximum VOC content of product category 1 (d) of the German regulation on Solvent-Based Paints and Coatings (ChemVOC FarbV): 150 g/l Max. VOC content of 1-component coating, colour category 1: 79 g/l.
Important!
Specify the colour with RAL or original colour number in item-related text! Your order cannot be processed without this information!
Available colours: See colour index list (Operating instructions 1) in the Documents section
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For high-quality coating of primed metal surfaces, as well as firmly adhering emulsion- or synthetic resin-based old paints and wooden components for both indoors and outdoors.
Not suitable for powder coatings (temperatures too high)
- Mixture: With water. Diluting adjustment 10-15% depending on coat thickness
- Application tools: brush, roller or paint gun, minimum nozzle size 1.6 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!