Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
1C liquid plastic Pro

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

1C liquid plastic Pro

Single-component solvent-free liquid plastic for standard sealing for use in odour-sensitive areas

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Universal, low-odour product

  • Easy to use, long processing window

  • EMICODE seal, processing possible directly from the container, partial quantity use, different test certificates for different applications

  • Solvent and isocyanate-free

  • Low-emission and easy-to-use

  • Thixotropic (the fluid becomes thinner as it is deformed/mixed)

  • Highly elastic

  • UV-resistant

  • Alkali-resistant

  • Resistant to hydrolysis

  • Rainproof after approx. 60 min

  • Low SD value (approx. 2 m)

  • Partial amounts can be removed so that remaining material does not need to be disposed of

  • High storage stability

  • Fire protection

BROOF (t1); BROOF (t2); BROOF (t3);BROOF (t4) in accordance with DIN EN 13501-5


Class E in accordance with DIN EN 13501-1

Proof of Performance
  • ETAG 005: ETA-19/0108. Guideline for the European Technical Approval for liquid applied roof waterproofing kits

  • General test certificates from construction authorities for waterproofing buildings indoors and outdoors as well as for use on surfaces inclined at up to 90°.

  • DIN 18531 Waterproofing of roofs, balconies and walkways

  • DIN 18532 Waterproofing of concrete areas trafficable by vehicles

  • DIN 18533 Waterproofing of elements in contact with soil

  • DIN 18535 Waterproofing of tanks and pools
Base materialPre-treatmentPrimer
ScreedsGrinding, millingnot required
Glass*Cleaning of the surface with acetone cleaner; roughening of the surfacenot required
Hot bitumen paint*not requiredBitumen primer
WoodRemove paintnot required
Cold bitumen paint*not requiredBitumen primer
Plastic sheeting (EPDM)Cleaning of the surface with acetone cleanerBitumen primer
Plastic sheeting (EVA)Cleaning of the surface with acetone cleanerHard PVC primer
Plastic sheeting (PIB)*Cleaning of the surface with acetone cleaner; roughening of the surfaceBitumen primer
Plastic sheeting (PVC-P, NB)Cleaning of the surface with acetone cleaner; roughening of the surfaceSoft PVC primer
Plastic sheeting (TPO, FPO)Clean the surface with acetone cleaner; roughen the surfaceSpecial primer
Lightweight concreteClean the surface with acetone cleaner; roughen the surfacenot required
Powder-coated metals*Dry cleaning of the surface; roughening of the surfaceRust-Stop Quattro
Plaster/masonryremove paint if necessarynot required
Mortar, plastic-modifiedGrinding, millingnot required
Polymer bitumen membranes (PYE-E) mod. (SBS)not requiredBitumen primer
Polymer bitumen membranes (PYP) mod. (APP)*not requiredBitumen primer
PVC moulded parts, hardCleaning of the surface with acetone cleanerHard PVC primer
Steel, zinc-platedCleaning of the surface with acetone cleaner; roughening of the surfaceRust-Stop Quattro
Composite thermal insulation systems*not requirednot required
Other base materials on request
*Perform adhesion and compatibility tests
**Alternatively without roughening after adhesion test with CONNECTION primer
AluminiumClean the surface with acetone cleaner, roughen the surfaceRust Stop Quattro
Paints*Grinding, remove completelyDependent on substrate
AsphaltGrinding, millingBitumen primer
ConcreteGrinding, millingnot required
Stainless steelCleaning of the surface with acetone cleaner; roughening of the surfaceRust-Stop Quattro
Anodised aluminium**Cleaning of the surface with acetone cleaner; roughening of the surfaceRust-Stop Quattro
Air temperatureDew point temperatures in °C at a relative humidity of
12°C0,351,843,194,465,636,747,758,699,6010,4811,33
14°C2,203,765,106,407,588,679,7010,7111,6412,5513,36
15°C3,124,656,077,368,529,6310,7011,6912,6213,5214,42
16°C4,075,596,988,299,4710,6111,6812,6613,6314,5815,54
17°C5,006,487,929,1810,3911,4812,5413,5714,5015,3616,19
18°C5,907,438,8310,1211,3312,4413,4814,5615,4116,3117,25
19°C6,808,339,7511,0912,2613,3714,4915,4716,4017,3718,22
20°C7,739,3010,7212,0013,2214,4015,4816,4617,4418,3619,18
21°C8,6010,2211,5912,9214,2115,3616,4017,4418,4119,2720,19
22°C9,5411,1612,5213,8915,1916,2717,4118,4219,3920,2821,22
23°C10,4412,0213,4714,8716,0417,2918,3719,3720,3721,3422,23
24°C11,3412,9314,4415,7317,0618,2119,2220,3321,3722,3223,18
25°C12,2013,8315,3716,6917,9919,1120,2421,3522,2723,3024,22
26°C13,1514,8416,2617,6718,9020,0921,2922,3223,3224,3125,16
27°C14,0815,6817,2418,5719,8321,1122,2323,3124,3225,2226,10
28°C14,9616,6118,1419,3820,8622,0723,1824,2825,2526,2027,18
29°C15,8517,5819,0420,4821,8322,9724,2025,2326,2127,2628,18
30°C16,7918,4419,9621,4423,7123,9425,1126,1027,2128,1929,09
32°C18,6220,2821,9023,2624,6525,7927,0828,2429,2330,1631,17
34°C20,4222,1923,7725,1926,5427,8528,9430,0931,1932,1333,11
36°C22,2324,0825,5027,0028,4129,6530,8831,9733,0534,2335,06
38°C23,9725,7427,4428,8730,3131,6232,7833,9635,0136,0537,03
40°C25,7927,6629,2230,8132,1633,4834,6935,8636,9838,0539,11
45°C30,2932,1733,8635,3836,8538,2439,5440,7441,8742,9744,03
50°C34,7636,6338,4640,0941,5842,9944,3345,5546,7547,9048,98
The dew point table indicates at which surface temperatures condensation occurs. This is determined by the air temperature and relative humidity. Example: At an air temperature of 20°C and 55 % relative humidity, the dew point is at an object temperature of +10.7°C. The surface temperature should be 3°C above the dew point during application.
°C45 %50 %55 %60 %65 %70 %75 %80 %85 %90 %95 %
2°C-7.77-6.56-5.43-4.40-3.16-2.48-1.77-0.98-0.260,471,20
4°C-6.11-4.88-3.69-2.61-1.79-0.88-0.090,781,622,443,20
6°C-4.49-3.07-2.10-1.05-0.080,851,862,723,624,485,38
8°C-2.69-1.61-0.440,671,802,833,824,775,666,487,32
10°C-1.260,021,312,533,744,795,826,797,658,459,31
  • ETAG 005: ETA-19/0108. Guideline for the European Technical Approval for liquid applied roof waterproofing kits

  • General test certificates from construction authorities for waterproofing buildings indoors and outdoors as well as for use on surfaces inclined at up to 90°.

  • DIN 18531 Waterproofing of roofs, balconies and walkways

  • DIN 18532 Waterproofing of concrete areas trafficable by vehicles

  • DIN 18533 Waterproofing of elements in contact with soil

  • DIN 18535 Waterproofing of tanks and pools

Authoritative directive in Germany:


Building Regulation List A, Part 2, No. 2.52, unused roof surfaces. The minimum layer thickness of 1.8 mm according to abP must be strictly adhered to. In accordance with the Building Regulation List, for roofs with a pitch less than 2 % a minimum layer thickness of 2.0 mm must be adhered to. For processing Pro 1-component liquid plastic, it is also necessary to use WÜRTH non-woven membrane (110 g/m²)