Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
1-component liquid plastic Easy

For detailed information, other images and documents, please select individual articles from the following table.

1-component liquid plastic Easy

Fibre-reinforced, solvent-free liquid sealing for hard-to-reach areas
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
  • Single-component liquid plastic is ready for application immediately after mixing

  • This eliminates the need to incorporate the fleece inlay and enables fast, safe processing

  • Partial amounts can be removed so that remaining material does not need to be disposed of

  • Environmentally friendly, easy-to-use and classified as low-emission

  • Solvent and isocyanate-free

  • High storage stability

  • Highly elastic

  • UV-resistant

  • Alkali-resistant

  • Resistant to hydrolysis

  • Rainproof after approx. 60 minutes

  • Low SD value

  • EC1 Plus certification applies
Notice

The product should be considered as a special solution. We recommend discussing and agreeing the use of Easy 1C liquid plastic in advance with the builder/architect. The humidity should not be below 30 %.

Substrate Pre-treatmentPrimer
AluminiumClean the surface with acetone cleaner, roughen the surfaceRust Stop Quattro
Paints*Completely remove and grind or millDependent on substrate
TarmacGrinding, millingNot required
ConcreteGrinding, millingNot required
Stainless steelClean the surface with acetone cleaner; roughen the surfaceRust Stop Quattro
ScreedsGrinding, millingNot required
TilingGrind off the glazeNot required
FPO, TPO, EPDM roof membrane*Lightly roughen the surface1-component liquid plastic primer special
GFRP/domelight crownClean the surface with acetone cleaner; roughen the surfaceNot required
Glass*Clean the surface with acetone cleaner; roughen the surface Not required
WoodRemove the paint completelyNot required
Wood soft fibreNot requiredNot required
BitumenNot requiredNot required
CopperClean the surface with acetone cleaner; roughen the surfaceRust Stop Quattro
Lightweight concreteNot requiredNot required
Mortar, plastic-modified*Grinding, milling, adhesion and compatibility tests are requiredNot required
Polymer bitumen membranes (PY-E) mod. SBSNot requiredNot required
Plaster/masonryNot requiredNot required
PVC membranesClean the surface with acetone cleaner, roughen the surface1-component liquid plastic primer
PVC moulded parts, hardClean the surface with acetone cleaner; roughen the surface1-component liquid plastic primer
Steel, zinc-platedClean the surface with acetone cleaner; roughen the surfaceRust Stop Quattro
Expandable polystyrene/extruded polystyrene (EPS/XPS)Not requiredNot required
ZincClean the surface with acetone cleaner; roughen the surfaceRust Stop Quattro
Further substrates on request
*Carry out adhesion and compatibility tests

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.