Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
1C assembly foam PURlogic® Premium

For detailed information, other images and documents, please select individual articles from the following table.

1C assembly foam PURlogic® Premium

Is a ready-to-use, single-component, self-expanding rigid polyurethane foam intended for use with an appropriate foam gun.
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
  • Low flammability between solid and mineral building materials and corresponds to building material class B1 according to DIN 4102, Part 1 when used in this application

  • Outstanding dimensional stability, i.e. no volume shrinkage and only minimal expansion once cured.

  • Excellent adhesion to almost all conventional building materials

  • Can be plastered over, painted over or covered after curing

  • Resistant to ageing, non-rotting, mould and decay-resistant

  • Resistant to a large number of solvents, paints, chemicals, oil and petrol

  • Better sound and heat insulation properties than mineral wool, cork and fibreglass

  • Fine-celled and uniform foam structure

  • Silicone and solvent-free


Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice
  • Meets RAL requirements for middle layer insulation

  • Hardened polyurethane foam should be protected against UV exposure by painting over or sealing (e.g. silicone, polyurethane, acrylic or hybrid polymer) or by covering.

  • Porous and absorbent surfaces such as gypsum and aerated concrete should be primed.

  • The PURlogic Premium 1-component gun foam can be used with the foam gun PURlogic Xpress, art. no. 08911524, and PURlogic PREMIUMpress, art. no. 0891 152 600. Other guns are not compatible.

  • The foam cans must be stored upright to prevent the spray valves from becoming clogged with glue. Use the opened can within a short period.

EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.