For detailed information, other images and documents, please select individual articles from the following table.
1C epoxy primer
Active corrosion protection with excellent filling properties for metallic surfaces, featuring great adhesion
Register now and access more than 125,000 products
Variants
- Excellent adhesion properties in combination with PU and MS polymer sealing compounds
- Extremely durable
- Insulating effect against moisture
- Excellent dry sanding properties
- Very fast drying and easy to sand
- Can be reworked wet-on-wet with filler
- Can be reworked with VAKU 2C polyester fillers
- Can be painted over with commercially available solvent- and water-based paints, as well as 1C and 2C topcoats
Ideal application temperature approx. +18 °C to 25 °C. Check compatibility and adhesion before application. If necessary, apply SR plastic adhesion promoter art. 5867000125 to plastic surfaces. Not suitable for polyvinyl chloride (PVC), polystyrene (PS), polyethylene (PE), polypropylene (PP) and blends of these (e.g. PP/EPDM).
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Spot repairs, accident repairs, vehicle body repairs, paint work.
The surface must be free of grease and dust, dry and completely de-rusted.
Pre-treat surfaces accordingly:
- Steel (cleaned and sanded)
- Stainless steel (cleaned, sanded, etched and sandblasted)
- Zinc plated steel (hot-dip galvanised, in-line galvanised and galvanised, cleaned and sanded)
- Aluminium, soft aluminium, anodised aluminium (cleaned and sanded)
- Brass (cleaned and sanded)
- Various plastics (e.g. hard PVC, PPO/PA, ABS, ABS/PC, PC/PBT). Pre-treat these beforehand with plastic adhesion promoter art. 5867000125
- GFRP materials (cleaned and sanded)
- Polyester surfaces (cleaned and sanded)
- Cathodic dip coatings (cleaned and sanded)
- Old or factory paints (cleaned and sanded)
Not suitable for plastic surfaces made of PE, PP, PP blends (e.g. PP/EPDM)
- Before use, thoroughly shake the can for 2 min from when the mixing balls are audible
- Apply 1C epoxy primer in cross coats from a distance of 15 to 20 cm
- Recommended dry layer thickness: 30 μm (approx. 2 spray coatings)
- Maintain an intermediate flash-off time of approx. 3 min between spray coatings
- An optimal finish is achieved at 18 to 25 °C and a relative humidity of 40 to 50 %
- Turn the can upside down after use and spray until the valve is empty.
Drying:
- Degree of dryness 1, dust dry: 6 min
- Degree of dryness 3, touch dry: approx. 15 min
- Can be sanded: approx. 20 min
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!