For detailed information, other images and documents, please select individual articles from the following table.
1-component container lacquer
Weather-resistant, single-layer lacquer with outstanding corrosion protection properties and high printing capacity
Register now and access more than 125,000 products
Variants
- High degree of resistance to UV and weathering
- Resistant to temporary exposure to fuels
- Excellent coverage
- Excellent anti-corrosion properties
- Good rolling and brushing properties
- Suitable for electrostatic application
- High degree of elasticity
Protect from frost. Check the colour prior to application. The substrate must have the correct pre-treatment depending on the substrate. The use of a suitable pre-cleaner or a pre-coat is recommended in special cases. For further information, refer to the technical data sheet. In accordance with the German regulation on Solvent-Based Paints and Coatings dated 16 December 2004, this product may not be used for repairing vehicle paintwork or for coating structures, their components or decorative elements. For accelerated drying and increased resistance, hardener thinner, art. no. 5866501101 can be used instead of thinner.
In accordance with German regulation ChemVOC FarbV dated 16 December 2004, this product may not be used for repairing vehicle paintwork or for coating structures, their components or decorative elements!
Important!
Specify the colour with RAL or original colour number in item-related text! Your order cannot be processed without this information!
Available colours: See colour index list (Operating instructions 1) in the Documents section
| Application method | ||||
| Pressure [bar] | Nozzle [mm] | Spray passes | Thinner | |
| Air/flow cup | 4-5 | 1.3-1.5 | 2-3 | 15-20 % |
| HVLP | 2.5-3 | 1.3-1.5 | 2-3 | 15-20 % |
| Brush-on/roll-on | - | - | - | 0-5 % |
| Airless | 120-150 | 0.4-0.5 (65-95°) | 1 | 0-5 % |
| Drying | ||||
| Dust-dry | Touch-dry | Assembly-ready | Can be painted over | |
| Object temperature 20°C | 50-60 minutes | 3-4 hours | 24 hours | 24 hours |
| Object temperature 60°C | 90 min | |||
| Final hardness is achieved after 8-10 days (20°C). | ||||
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For painting containers, machines, steel parts and equipment.
- Dilution: Universal thinner - Dilution ratio 0-20 % depending on layer thickness
- Application tools: Brush, roller or paint spray gun, minimum nozzle size 1.6 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!