Welcome to Würth Germany For trade customers only
1-component bitumen-latex thick coating
1-component bitumen-latex thick coating - 1
1-component bitumen-latex thick coating - 2
1-component bitumen-latex thick coating - 3

For detailed information, other images and documents, please select individual articles from the following table.

1-component bitumen-latex thick coating

Polystyrene-filled, plastic-modified, one-component bitumen-latex thick coating
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
Soft elastic


Good for bridging cracks



Polystyrene filling


  • Low density

  • Lighter pail for good handling


Can be applied with a brush, scraper or spatula


  • Easy to apply

  • Wide application range


Ready to use


Fast processing, no time-consuming mixing necessary



The hardened coating will not rot and is resistant against all common chemicals in the soil.



Solvent-free

Notice

The minimum processing temperature is +5°C. It is essential that the effects of rain and frost and water stresses are prevented until both coats have completely dried. Direct sunlight should be avoided. Ideally, surfaces not to be coated (e.g. in an area to be subsequently plastered) should be covered, as the bitumen compound cannot be removed without leaving residue. During application, it is recommended that you wear personal protective equipment (safety goggles, art. no. 0892 102 ff./gloves, art. no. 0899 435 ff.).

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.