Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
1C assembly foam PURlogic® Easy
1C assembly foam PURlogic<SUP>®</SUP> Easy - 6
1C assembly foam PURlogic<SUP>®</SUP> Easy - 1
1C assembly foam PURlogic<SUP>®</SUP> Easy - 2

For detailed information, other images and documents, please select individual articles from the following table.

1C assembly foam PURlogic® Easy

1-component assembly foam to insulate, fill and seal cavities

  • Chemical basis: Single component polyurethane
  • Colour: Ice blue
  • Smell/fragrance: Characteristic
  • Moulded density: 16 kg/m³
  • Conditions for moulded density: in accordance with DIN EN ISO 845 (average)
  • Cell structure: Medium - fine
  • Cell structure conditions: tested in accordance with Würth test methods
  • Tack-free after: 9 min
  • Conditions for being tack-free: tested in accordance with Würth test methods
  • Can be cut after: 15 min
  • Conditions for ability to cut: tested in accordance with Würth test methods
  • Full resilience: 12 h
  • Conditions for full resilience: at 20°C and 50% relative humidity
  • Min. processing temperature: 5 °C
  • Max. processing temperature: 25 °C
  • Min. ambient processing temperature: -5 °C
  • Min. surface processing temperature: -5 °C
  • Min. processing temperature for can: 5 °C
  • Max. processing temperature for can: 25 °C
  • Min./max. temperature resistance: -40 to 80 °C
  • Heat conductance λ: 0.038 W/(m*K)
  • Heat conductance λ conditions: in accordance with DIN 52612
  • Water absorption (%): 0.3 Vol-%
  • Water absorption conditions: in accordance with DIN 53433
  • Compression strength: 1.9 N/cm²
  • Compression strength conditions: based on DIN 53421, at 10% compression
  • Min. combined tension and shear resistance: 3.2 N/cm²
  • Conditions for combined tension and shear resistance: in accordance with DIN 53427
  • Min. tensile strength: 6.9 N/cm²
  • Conditions for tensile strength: based on DIN 53430
  • Elongation at break: 20.5 %
  • Elongation at break conditions: based on DIN 53430
  • Yield (volume) approx.: 30 l
  • Conditions for yield: at 20°C
  • Contents: 500 ml
  • Container: Can
  • Building material class: B2 - Normally inflammable
  • Building material class conditions: in accordance with DIN 4102
  • CFC (fuel gas) free: Yes
  • Shelf life from production: 12 Month
  • Conditions to maintain shelf life from production: at 20°C

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt