Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
1C assembly foam PURlogic® Easywhite
1C assembly foam PURlogic<SUP>®</SUP> Easywhite - 1
1C assembly foam PURlogic<SUP>®</SUP> Easywhite - 2
1C assembly foam PURlogic<SUP>®</SUP> Easywhite - 3
1C assembly foam PURlogic<SUP>®</SUP> Easywhite - 4
1C assembly foam PURlogic<SUP>®</SUP> Easywhite - 5
1C assembly foam PURlogic<SUP>®</SUP> Easywhite - 6
1C assembly foam PURlogic<SUP>®</SUP> Easywhite - 7

For detailed information, other images and documents, please select individual articles from the following table.

1C assembly foam PURlogic® Easywhite

1C PU foam with particularly low diisocyanate value - no training required! Combination valve: Application with a foam applicator gun or the supplied angled straw

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

1C hard polyurethane foam with particularly low diisocyanate value - therefore requires no training!



  • Class B1 low flammability between solid, mineral building materials; corresponds to building material class B1 in accordance with DIN 4102, Part 1 when used in this application

  • Complies with building material class B2 in all other applications

  • Complies with DGNB 4 (German Sustainable Building Council)

  • MDI value (diisocyanate value) <0.1 %

  • Outstanding dimensional stability, i.e. no volume shrinkage and only minimal expansion once cured

  • Excellent adhesion to almost all conventional building materials

  • Can be plastered over, painted over or glued over after curing

  • Resistant to ageing, non-rotting, mould- and decay-resistant

  • Resistant to a large number of solvents, paints, chemicals, oil and petrol

  • Better sound and heat insulation properties than mineral wool, cork and fibreglass

  • Free from harmful substances

  • Halogen-free, contains no halogenated flame retardants or halogenated propellants

  • Does not contain TCEP, TCPP or chlorinated paraffins and is free from plasticisers
Proof of Performance

EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice
  • Meets RAL requirements for middle layer insulation

  • Hardened polyurethane foam should be protected against UV exposure by painting over or sealing (e.g. silicone, polyurethane, acrylic or hybrid polymer) or by covering.

  • Porous and absorbent surfaces such as gypsum and aerated concrete should be primed.

  • The foam cans must be stored upright to prevent the spray valves from becoming clogged with glue. Use the opened can within a short period.
Application area

EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.