Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
1C assembly foam PURlogic® Easywhite
1C assembly foam PURlogic<SUP>®</SUP> Easywhite - 7
1C assembly foam PURlogic<SUP>®</SUP> Easywhite - 1
1C assembly foam PURlogic<SUP>®</SUP> Easywhite - 2

For detailed information, other images and documents, please select individual articles from the following table.

1C assembly foam PURlogic® Easywhite

Is a ready-to-use, single-component, self-expanding rigid polyurethane foam. With combination valve for use with our foam guns or the supplied angled adapter.

  • Chemical basis: Polyurethane
  • Colour: White
  • Density: 22 kg/m³
  • Smell/fragrance: Characteristic
  • Moulded density: 23 kg/m³
  • Conditions for moulded density: foamed into joints
  • Cell structure: Fine
  • Tack-free after: 15 min
  • Conditions for being tack-free: at 20°C and 60% humidity
  • Can be cut after: 60 min
  • Conditions for ability to cut: at 20°C and 60% relative humidity
  • Full resilience: 24 h
  • Min. processing temperature: 5 °C
  • Min. ambient processing temperature: 5 °C
  • Min. surface processing temperature: 5 °C
  • Max. processing temperature for can: 30 °C
  • Min./max. temperature resistance: -40 to 90 °C
  • Max. short-term temperature resistance: 90 °C
  • Heat conductance λ: 0.035 W/(m*K)
  • Longitudinal compressive strength: 10 N/m
  • Yield (volume) approx.: 25 l
  • Conditions for yield: Foam yield (free foaming)
  • Contents: 500 ml
  • Container: Can
  • Weight of content: 550 g
  • Building material class: B1 - Of low flammability
  • Building material class conditions: in accordance with DIN 4102-1
  • Shelf life from production: 12 Month
  • Conditions to maintain shelf life from production: at 5°C to 25°C
  • Sustainability: Pollutants / Emissions

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt