1/4 inch socket wrench insert, metric

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch socket wrench insert, metric

Short

  • Drive: 1/4 inch
  • Tip type: For outer hexagon
  • Length: 22 mm
  • Design: Short

See product details

Available in 13 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats Socket wrench external diameter Socket wrench external diameter 2 Socket wrench depth Quantity PU
price/PU
0713111110
10 mm 14.5 mm 14.5 mm 10 mm
0713111113
13 mm 18 mm 18 mm 11 mm
0713111112
12 mm 16.9 mm 16.9 mm 10 mm
0713111155
5.5 mm 8.7 mm 11.9 mm 5.5 mm
0713111163
6.3 mm 9.8 mm 11.9 mm 6 mm
0713111108
8 mm 11.9 mm 11.9 mm 7 mm
0713111107
7 mm 10.8 mm 11.9 mm 6 mm
0713111109
9 mm 13.4 mm 13.4 mm 7 mm
0713111104
4 mm 6.8 mm 11.9 mm 5 mm
0713111105
5 mm 8.1 mm 11.9 mm 5 mm
0713111106
6 mm 9.3 mm 11.9 mm 6 mm
0713111114
14 mm 19.6 mm 19.6 mm 11 mm
0713111111
11 mm 15.9 mm 15.9 mm 10 mm
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
Art.-no. Cust. Mat. No.
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
  • Surface: Chrome-plated, polished

  • Drive: 1/4 inch square socket, ball catch groove

  • Tip: For hexagon head