13-pin connector 12V
13-pin connector 12V - 1
13-pin connector 12V - 2
13-pin connector 12V - 3

For detailed information, other images and documents, please select individual articles from the following table.

13-pin connector 12V

  • Material: Plastic
  • Contact design: Screw contact
  • Material of the contacts: Copper-zinc alloy
  • Max. current: 25 A
  • Min./max. cable diameter: 9-11.5 mm
  • ISO: 11446

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Contact design Material of the contacts Max. current Quantity PU
price/PU
05553130
Plastic Screw contact Copper-zinc alloy 25 A
2 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Threaded connection with rubber seal


Offers protection against water splashes and dirt



A threaded connection is suitable for 9.0 mm to 11.5 mm diameter cables



With bayonet connector system


Marking of contacts complies with ISO 11446



Screw contacts resistant to higher pulling loads



Operating temperature: -40°C to +85°C


4882905


Current rating: Max. 25 A (with 2.5 mm2 wire)

Complies with ISO 11446