For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Threaded connection with rubber seal
Offers protection against water splashes and dirt
A threaded connection is suitable for 9.0 mm to 11.5 mm diameter cables
With bayonet connector system
Marking of contacts complies with ISO 11446
Screw contacts resistant to higher pulling loads
Operating temperature: -40°C to +85°C
Current rating: max. 25 A (with 2.5 mm² wire)
Complies with ISO 11446
Fitted on trailer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!