1-component gun foam PURLOGIC® Flex
1-component gun foam PURLOGIC<SUP>® </SUP>Flex - 1
1-component gun foam PURLOGIC<SUP>® </SUP>Flex - 2

For detailed information, other images and documents, please select individual articles from the following table.

1-component gun foam PURLOGIC® Flex

1C premium foam for elastic joint insulation

  • Chemical basis: Single component polyurethane
  • Colour: Pebble grey
  • Smell/fragrance: Characteristic
  • Moulded density: 24 kg/m³
  • Cell structure: Medium - fine
  • Cell structure conditions: tested in accordance with Würth test methods
  • Tack-free after: 6 min
  • Conditions for being tack-free: at 23°C and 50% humidity
  • Can be cut after: 20 min
  • Conditions for ability to cut: at 23°C and 50% relative humidity
  • Full resilience: 12 h
  • Conditions for full resilience: at 23°C and 50% relative humidity
  • Min. processing temperature: 5 °C
  • Max. processing temperature: 25 °C
  • Min. ambient processing temperature: -15 °C
  • Max. ambient processing temperature: 25 °C
  • Min. surface processing temperature: -15 °C
  • Max. surface processing temperature: 25 °C
  • Min. processing temperature for can: 0 °C
  • Min. temperature resistance: -40 °C
  • Max. temperature resistance: 90 °C
  • Building material class: B2 - Normally inflammable
  • Building material class conditions: in accordance with DIN 4102
  • Heat conductance λ: 0.034 W/(m*K)
  • Heat conductance λ conditions: in accordance with DIN 52612
  • Water absorption (%): 0.3 Vol-%
  • Min. tensile strength: 5 N/cm²
  • Conditions for tensile strength: in accordance with DIN 53571
  • Acoustic insulation for joints: 60 dB
  • Conditions for acoustic insulation of joints: with 10-mm and 20-mm wide joint
  • Ultraviolet resistance: No
  • Min. breaking force: 20 N
  • Yield (volume) approx.: 18 l
  • Conditions for yield: at 23°C and 50% humidity, in released form
  • Contents: 500 ml
  • Container: Can
  • Number per pallet: 825 PCS
  • Weight of content: 600 g
  • Resistance against: Aging
  • HCFC-free: Yes
  • CFC (fuel gas) free: Yes
  • HFC-free: Yes
  • Shelf life from production: 12 Month
  • Conditions to maintain shelf life from production: at 20°C

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Colour Smell/fragrance Moulded density Quantity PU
price/PU
08921428
Single component polyurethane Pebble grey Characteristic 24 kg/m³
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
Recommended by experts and leading window manufacturers



Extremely high degree of elasticity


  • Extremely flexible, thereby significantly preventing the risk of a break in the foam bead. (Approx. 3 times the flexibility of commercially available PU foams).

  • Prevents heat bridges


Suitable for use in winter


  • Down to -15°C surface and ambient temperature

  • Down to 0°C can temperature

  • Even elastic at minus temperatures


Tested product features


  • Component testing

  • Joint sound insulation

  • Thermal conductivity

  • Air permeability

  • Water vapour permeability

  • Tested energy-saving properties

  • General test certificate issued by construction authorities

  • EMICODE-certified


Fine-celled and uniform foam structure



Resistant to ageing



High degree of emptying of residual product

Notice

Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease. PURLOGIC FLEX can be applied with PURLOGIC Xpress and PURLOGIC COMBIpress. Primer should be applied to porous and absorbent surfaces. Unhardened foam must not come into contact with wet adhesive.

Structure adhesive systems according to ift certification program QM360: 2014, Reg. no. 188 7050098

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.