For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Practical 13 piece assortment of 1 inch sockets in a metal box
- This assortment includes special equipment that is ideal for use in the workshop and for mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain securely in place during transport
- You can see straight away if any tools are missing
Sockets with metric output and 1 inch drive
- The short sockets with bi-hex output fit all common screws
Powerful and efficient tightening
- The two rigid extensions can be used to transfer force directly
- A sliding piece and the matching sliding rod ensure powerful screwing
- The reversible ratchet head can be plugged in
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
- The reversing lever is used to easily switch between clockwise and anti-clockwise rotation
Particularly high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The durability of the tools reduces costs for replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!