Continuously adjustable one-ear clamp

For detailed information, other images and documents, please select individual articles from the following table.

Continuously adjustable one-ear clamp

Low overall height for connections in the tightest of spaces

  • Material: Stainless steel A2, 1.4307
  • Surface: Plain
  • Width of band: 7 mm
  • RoHS-compliant: Yes

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. grip range Material Surface Width of band Quantity PU
price/PU
0541007157
13.2-15.7 mm Stainless steel A2, 1.4307 Plain 7 mm
0541007210
17.8-21.0 mm Stainless steel A2, 1.4307 Plain 7 mm
10 pcs
0541007123
9.8-12.3 mm Stainless steel A2, 1.4307 Plain 7 mm
10 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Low installation height, small clamping range


Precise assembly even in the narrowest spaces