For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Contents: 42 pcs
- 1 ratchet
- 1 cardan joint
- 1 100 mm extension
- 1 150 mm extension
- 1 1/4 inch drive handle
- 1 adapter with quick-change chuck
- 12 socket wrench inserts, short version:
Sizes 4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
- 9 socket wrench inserts, long version:
Sizes 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
- 3 PH bits:
PH 1, 2, 3
- 1 slotted bit:
0.8 x 5.5 mm
- 4 hexagon socket bits:
Sizes 3, 4, 5, 6 mm
- 7 TX bits:
TX 10, 15, 20, 25, 27, 30, 40
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!