Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
1/4 inch socket wrenches Assortment of 32 pieces

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch socket wrenches Assortment of 32 pieces

Socket wrench with pressed-in bits, practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Comprehensive assortment of 32 pieces in a sturdy metal box


  • This assortment encompasses basic equipment that is ideal for use in the workshop and on the move

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • You can see immediately if any tools are missing


Matching sockets for the most common screw connections


  • The 1/4 inch assortment includes 12 sockets with width across flats from 4 to 14 mm

  • The practical sockets with pressed-in bits are suitable for most screw types: PH, slotted, hexagon socket and TX

  • A screwdriver handle is a practical addition to the assortment


Powerful and efficient tightening


  • The two rigid extensions can be used to transfer force directly

  • The flexible extension also makes it possible to access hard-to-reach screws

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • The small 5° arc swing enables quick and fatigue-free tightening or loosening of the screws

  • The reversing lever can be used to switch between clockwise and anti-clockwise rotation, enabling one-hand operation


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces the costs of replacement and storage