For detailed information, other images and documents, please select individual articles from the following table.
1/4 inch socket wrenches Assortment of 16 pieces
Practical metal box for workshop applications and mobile use, robust design with dust-protected ratchet, professional-quality ZEBRA® tool
Register now and access more than 125,000 products
Variants
Practical assortment of 16 pieces in a sturdy metal box
- This assortment comprises a compact set of basic equipment that is ideal for workshop applications and mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
Matching socket wrenches for the most common screw connections
- The 1/4 inch assortment includes 12 socket wrenches with widths across flats from 4 to 14 mm
Powerful, efficient fastening operation
- Using the rigid extension, the force is transferred directly, and angular movements of up to 8° are possible
Dust-protected reversible ratchet for working in difficult conditions - awarded the Red Dot Design Award
- The slender ratchet has an offset head for more clearance
- The mechanism, featuring 72 teeth, has two types of protection against contamination (degree of protection IP 5X) and is maintenance free thanks to permanent lubrication
- The square drive is particularly robust and strong
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
- The ergonomically optimised reversing lever makes it easy to switch between clockwise and anti-clockwise rotation. It is also possible to press on the head of the ratchet when tightening without accidentally switching direction
- Particularly powerful one-hand operation is possible
Particularly high quality for a long service life
- The surfaces are chrome-plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!