For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/149996.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Variants
- Tip: For 1/4 inch hexagon head drive in accordance with DIN 3126-C 6.3 and E 6.3
- Head: Extremely compact ratchet head, fine tooth, 64 teeth
- Surface: Chrome-plated
- 2-component handle, extremely slim design, angled down 10°
- Very rugged design, max. torque of up to 40 Nm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!