1/4 inch ball-head ratchet
1/4 inch ball-head ratchet - 1
1/4 inch ball-head ratchet - 2
1/4 inch ball-head ratchet - 3
1/4 inch ball-head ratchet - 4
1/4 inch ball-head ratchet - 5

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch ball-head ratchet

3-in-1! Can be used like a conventional ratchet, as a screwdriver or T-handle

  • Tip size: 1/4 inch
  • Length: 145 mm
  • Ratchet head height with square: 26.5 mm
  • Ratchet diameter: 20 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Length Ratchet head height with square Ratchet diameter Quantity PU
price/PU
071201405
1/4 inch 145 mm 26.5 mm 20 mm
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
Art.-no. ! common.detail.customermaterialnumber !
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
  • Multi-functional ball-head ratchet with variable handle

  • Tip: 6.3–1/4 inch external square

  • Standard: DIN 3122, ISO 3315

  • Head: 72 teeth, 5° angle of rotation, 270° rotatable joint

  • Handle: 2-component straight handle or adjustable 90° as T-handle