1/4 inch socket wrench insert TX with hole
1/4 inch socket wrench insert TX with hole - 1
1/4 inch socket wrench insert TX with hole - 2
1/4 inch socket wrench insert TX with hole - 3

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch socket wrench insert TX with hole

  • Drive: 1/4 inch
  • Thickness of cutting edge x width of cutting edge: 0 x 0 mm
  • Tip type: TX with hole
  • Blade length: 17.5 mm
  • Length: 37 mm
  • Socket wrench external diameter: 12 mm

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Drive Thickness of cutting edge x width of cutting edge Tip type Quantity PU
price/PU
0715113608
TX8 1/4 inch 0 x 0 mm TX with hole
0715113610
TX10 1/4 inch 0 x 0 mm TX with hole
0715113615
TX15 1/4 inch 0 x 0 mm TX with hole
0715113620
TX20 1/4 inch 0 x 0 mm TX with hole
0715113625
TX25 1/4 inch 0 x 0 mm TX with hole
0715113627
TX27 1/4 inch 0 x 0 mm TX with hole
0715113630
TX30 1/4 inch 0 x 0 mm TX with hole
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
Art.-no. Cust. Mat. No.