For detailed information, other images and documents, please select individual articles from the following table.
Socket wrenches, 1/4 inch and 3/8 inch Assortment of 35 pieces
Practical metal box for workshop applications and mobile use, hexagon, professional-quality ZEBRA® tool
Register now and access more than 125,000 products
Variants
Practical assortment of 35 pieces with 1/4 inch and 3/8 inch socket wrenches in a metal box
- This assortment encompasses basic equipment that is ideal for workshop applications and mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
- The assortment includes 25 widths across flats from 4 to 22 mm
Powerful, efficient fastening operation
- Using the rigid extensions, the force is transferred directly, and angular movements of up to 8° are possible
- The cardan joints are braked and hold the angle in the specified position
- The reversible ratchets have an ergonomic, robust plastic handle for comfortable and safe working
- Can be reversed with one hand using the turntable
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!