Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
1/2 inch and 1/4 inch socket wrenches Assortment containing 59 pieces

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch and 1/4 inch socket wrenches Assortment containing 59 pieces

Practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
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
Very extensive assortment, 59 pcs, in a sturdy metal box


  • This assortment encompasses sophisticated, comprehensive basic equipment for workshop applications and mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • Missing tools can be spotted at a glance


Matching socket wrenches for almost any screw


  • The 1/4 inch assortment includes 12x socket wrenches with width across flats from 4 to 14 mm and 1x adapter with quick-change chuck for the 15 bits

  • The short bits are suitable for most screw types: PH, slotted, hexagon socket (Allen) and TX

  • The 1/2 inch assortment includes 19x socket wrenches with width across flats from 10 to 32 mm

  • This means that almost all screw connections are possible


Powerful and efficient screwing with 1/4 inch and 1/2 inch tools


  • Using the rigid extensions (available in two versions), the force is transferred directly, and angular movements of up to 8° are possible

  • The flexible extension and plug-in handle for 1/4 inch tools and the angle extensions for both sizes of tools ensure efficient and comfortable working

  • The cardan joint is braked and holds the angle in the specified position

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws

  • The reversing lever is used to easily switch between clockwise and anti-clockwise rotation. This makes it possible to use the tools one-handed


Particularly high quality for a long service life


  • The surfaces are chrome-plated and polished

  • The surface is permanently resistant to rust and ensures an above-average service life

  • The long-term usability of the tools reduces costs of replacement and storage