Welcome to Würth Germany For trade customers only
1/4 inch and 1/2 inch socket wrench assortment

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch and 1/2 inch socket wrench assortment

59 pieces: Extensive 1/4 inch and 1/2 inch assortment for a very wide range of applications, ratchets with lever reverse
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
Contents: 59 pcs



1/4 inch:


  • 1 x lever reversible ratchet

  • 1 x angled extension, 25 mm

  • 1 x extension, 150 mm

  • 1 x flexible extension, 150 mm

  • 1 x cardan joint

  • 1 x 1/4 inch screwdriver handle

  • 1 x adapter with quick-change chuck

  • 1 each of socket wrench inserts AF 4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14

  • 1 each of bits PH 1, 2, 3

  • 1 each of hexagon socket bits AF 3, 4, 5, 6 mm

  • 1 each of TX bits 10, 15, 20, 25, 27, 30, 40

  • 1 x slotted bit 0.8 x 5.5 mm


1/2 inch:


  • 1 x lever reversible ratchet

  • 1 x angled extension, 53 mm

  • 1 x extension, 125 mm

  • 1 x extension, 250 mm

  • 1 x cardan joint

  • 1 each of socket wrench inserts AF 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 26, 27, 28, 30, 32