For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch and 1/4 inch socket wrenches Assortment containing 59 pieces
With dust-protected ratchet, practical metal box for workshop applications and mobile use, professional-quality ZEBRA® tool
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1567083.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1567084.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1903444.jpg)
Variants
Very extensive 59 piece assortment in a sturdy metal box
- This assortment provides a comprehensive selection of high-quality basic equipment for the workshop and for mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain securely in place during transport
- You can see straight away if any tools are missing
Matching sockets and bits for almost any screw
- The 1/4 inch assortment includes 12 socket wrenches with width across flats from 4 to 14 mm, 2 extensions, an angled extension, adapter with quick-change chuck for the 15 bits and a flexible adapter
- The 1/2 inch assortment includes 19 sockets with width across flats from 10 to 32 mm, 2 extensions and an angled extension
- The 15 short bits are suitable for most screw types: PH, slotted, hexagon socket (Allen) and TX
- This makes it suitable for almost all screwing tasks
Powerful and efficient tightening with 1/4 inch and 1/2 inch tools
- The two rigid extensions can be used to transfer force directly
- The cardan joints are braked and hold the angle in the specified position
Dust-protected reversible ratchet for working in tough conditions - awarded the Red Dot Design Award
- The slim ratchets have an offset head for more clearance
- The mechanism with 72 teeth has two types of protection against contamination (degree of protection IP 5X) and is maintenance free thanks to permanent lubrication
- The square drive is particularly robust and durable
- The reversible ratchets have an ergonomic, robust plastic handle for comfortable and safe working
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
- The ergonomically optimised reversing lever makes it easy to switch between clockwise and anti-clockwise rotation, and also makes it possible to press on the head of the ratchet when tightening without accidentally switching direction
- Even more powerful one-handed operation
Robust screwdriver
- The practical 1/4 inch screwdriver has a full-length blade and an ergonomic plastic handle.
Particularly high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The durability of the tools reduces costs for replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!