For detailed information, other images and documents, please select individual articles from the following table.
1/2" socket wrench insert Triple square, long
- Drive: 1/2 inch
- Drive type: Internal square
- Length: 100 mm
- Blade length: 60 mm
- Socket wrench external diameter: 22.5 mm
- Surface: Chrome plated
Register now and access more than 125,000 products


Variants
- Surface: Chrome-plated
- Drive: 1/2" square socket, ball catch groove
- Tip: Triple square
Suitable for manual use in DIN 3120 reversible ratchets
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!