1/2 inch socket wrench insert, metric

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch socket wrench insert, metric

  • Drive: 1/2 inch
  • Drive type: Internal square
  • Material: Steel
  • Surface: Chrome plated

See product details

Available in 23 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats Length Blade length Socket wrench external diameter Quantity PU
price/PU
071513709
9 mm 60 mm 20 mm 22.5 mm
071513707
7 mm 60 mm 20 mm 22.5 mm
071513717
17 mm 60 mm 20 mm 28 mm
071513719
19 mm 60 mm 20 mm 30 mm
071513714
14 mm 60 mm 20 mm 25 mm
071513713
13 mm 60 mm 20 mm 25 mm
0715137100
10 mm 60 mm 20 mm 22.5 mm
0715137102
10 mm 140 mm 100 mm 22.5 mm
0715137101
10 mm 90 mm 50 mm 22.5 mm
0715137120
12 mm 60 mm 20 mm 22.5 mm
0715137122
12 mm 140 mm 100 mm 22.5 mm
0715137072
7 mm 100 mm 60 mm 22.5 mm
0715137080
8 mm 60 mm 20 mm 22.5 mm
0715137081
8 mm 90 mm 50 mm 22.5 mm
0715137082
8 mm 140 mm 100 mm 22.5 mm
0715137052
5 mm 180 mm 140 mm 22.5 mm
0715137051
5 mm 60 mm 20 mm 22.5 mm
0715137062
6 mm 140 mm 100 mm 22.5 mm
0715137061
6 mm 90 mm 50 mm 22.5 mm
0715137060
6 mm 60 mm 20 mm 22.5 mm
0715137040
4 mm 60 mm 20 mm 22.5 mm
071513711
11 mm 60 mm 20 mm 22.5 mm
0715137110
11 mm 140 mm 100 mm 22.5 mm
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
CAD Data  | 
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
  • Surface: Chrome-plated, polished/matt

  • Drive: 1/2" square socket, ball catch groove

  • Tip: For hexagon socket

  • DIN 7422