1/2 inch socket wrench insert
1/2 inch socket wrench insert - 1
1/2 inch socket wrench insert - 2

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch socket wrench insert

Metric, hexagon, long

  • Drive: 1/2 inch
  • Tip type: For outer hexagon
  • Length: 77 mm
  • Design: Long

See product details

Available in 20 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Drive type Width across flats Socket wrench external diameter 2 Socket wrench external diameter Quantity PU
price/PU
0712132317
Internal square 17 mm 24.1 mm 24.1 mm
0712132316
Internal square 16 mm 22.6 mm 22.6 mm
0712132319
Internal square 19 mm 26.5 mm 26.5 mm
0712132318
Internal square 18 mm 25.4 mm 25.4 mm
0712132330
30 mm 33 mm 39.8 mm
0712132332
32 mm 34 mm 41.9 mm
0712132326
Internal square 26 mm 33 mm 35.4 mm
0712132323
Internal square 23 mm 27 mm 31.2 mm
0712132324
Internal square 24 mm 27 mm 31.7 mm
0712132321
Internal square 21 mm 28.2 mm 28.2 mm
0712132322
Internal square 22 mm 29.7 mm 29.7 mm
0712132320
Internal square 20 mm 27.8 mm 27.8 mm
0712132328
Internal square 28 mm 33 mm 37.6 mm
0712132327
Internal square 27 mm 33 mm 35.7 mm
0712132310
Internal square 10 mm 21.8 mm 15.4 mm
0712132311
Internal square 11 mm 21.8 mm 16.6 mm
0712132312
Internal square 12 mm 21.8 mm 17.9 mm
0712132313
Internal square 13 mm 21.8 mm 19.1 mm
0712132314
Internal square 14 mm 21.8 mm 20.4 mm
0712132315
Internal square 15 mm 21.6 mm 21.6 mm
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
Art.-no. Cust. Mat. No.
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
  • Surface: Chrome-plated, polished/matt

  • Drive: 1/2" square socket, ball catch groove

  • Tip: For hexagon head

  • POWERDRIV®