1/2" socket wrench insert
1/2" socket wrench insert - 1
1/2" socket wrench insert - 2

For detailed information, other images and documents, please select individual articles from the following table.

1/2" socket wrench insert

Metric, bi-hexagon, short

  • Drive: 1/2 inch
  • Drive type: Internal square
  • Tip type: Twelve-sided head
  • Design: Short

See product details

Available in 24 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats Length Socket wrench external diameter 2 Socket wrench external diameter Quantity PU
price/PU
0712133108
8 mm 36 mm 21.9 mm 12.9 mm
0712133109
9 mm 36 mm 21.9 mm 14 mm
0712133132
32 mm 44 mm 38.1 mm 42 mm
0712133130
30 mm 44 mm 36 mm 40 mm
0712133136
36 mm 50 mm 42 mm 48 mm
0712133134
34 mm 47 mm 40 mm 45.5 mm
0712133110
10 mm 36 mm 21.9 mm 15.4 mm
0712133117
17 mm 36 mm 23.2 mm 24 mm
0712133118
18 mm 36 mm 23.5 mm 25.4 mm
0712133115
15 mm 36 mm 21.9 mm 21 mm
0712133116
16 mm 36 mm 21.9 mm 22.5 mm
0712133113
13 mm 36 mm 21.9 mm 19.1 mm
0712133114
14 mm 36 mm 21.9 mm 20.4 mm
0712133111
11 mm 36 mm 21.9 mm 16.6 mm
0712133112
12 mm 36 mm 21.9 mm 17.9 mm
0712133119
19 mm 36 mm 24.7 mm 26.5 mm
0712133120
20 mm 36 mm 25.5 mm 27.9 mm
0712133121
21 mm 38 mm 26 mm 28.5 mm
0712133126
26 mm 38 mm 31.5 mm 35 mm
0712133127
27 mm 44 mm 32.2 mm 36 mm
0712133128
28 mm 44 mm 33.5 mm 37.7 mm
0712133122
22 mm 38 mm 26.5 mm 29.9 mm
0712133123
23 mm 38 mm 27.7 mm 31.2 mm
0712133124
24 mm 38 mm 29 mm 32 mm
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
Art.-no. Cust. Mat. No.
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
  • Standard: DIN 3124, ISO 2725

  • Surface: Chrome-plated, ground/matt

  • Drive: 1/2" square socket, ball catch groove

  • Tip: For bi-hexagon

  • POWERDRIV