1/2" socket wrench insert
1/2" socket wrench insert - 1
1/2" socket wrench insert - 2

For detailed information, other images and documents, please select individual articles from the following table.

1/2" socket wrench insert

For TX screws, short

  • Drive: 1/2 inch
  • Drive type: Internal square
  • Tip type: TX

See product details

Available in 20 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Length Blade length Tip length Quantity PU
price/PU
0715131640
TX40 55 mm 17 mm mm
0715131645
TX45 55 mm 17 mm mm
0715131647
TX47 55 mm 17 mm mm
0715131650
TX50 55 mm 17 mm mm
0715131655
TX55 55 mm 17 mm mm
0715131660
TX60 55 mm 17 mm mm
0715131670
TX70 55 mm 17 mm mm
071513327
TX27 60 mm 20 mm
071513325
TX25 60 mm 20 mm
071513320
TX20 60 mm 20 mm
071513330
TX30 60 mm 20 mm
071513360
TX60 60 mm 20 mm
071513370
TX70 60 mm 20 mm
1 pcs
071513380
TX80 60 mm 20 mm
071513340
TX40 60 mm 20 mm
071513345
TX45 60 mm 20 mm
071513350
TX50 60 mm 20 mm
071513355
TX55 60 mm 20 mm
071513390
TX90 60 mm 42 mm
1 pcs
0715133100
TX100 80 mm 42 mm
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
Art.-no. Cust. Mat. No.
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
  • Design: Short

  • Surface: chrome-plated

  • Drive: 1/2" square socket, ball catch groove

  • Tip: For TX screws