1/2" socket wrench insert

For detailed information, other images and documents, please select individual articles from the following table.

1/2" socket wrench insert

For TX screws, long

  • Drive: 1/2 inch
  • Drive type: Internal square
  • Tip type: TX
  • Design: Long

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Length Blade length Socket wrench external diameter Quantity PU
price/PU
071513430
TX30 120 mm 80 mm 22.5 mm
071513440
TX40 120 mm 80 mm 22.5 mm
071513445
TX45 120 mm 80 mm 22.5 mm
071513455
TX55 140 mm 100 mm 22.5 mm
071513450
TX50 120 mm 80 mm 22.5 mm
071513460
TX60 140 mm 100 mm 22.5 mm
071513470
TX70 140 mm 100 mm 25 mm
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
Art.-no. Cust. Mat. No.
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
  • Design: Long

  • Surface: chrome-plated

  • Drive: 1/2" square socket, ball catch groove

  • Tip: For TX screws