For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch impact socket wrench insert DIN 3121/ISO 1174
For gentle installation of light metal rims. Long version with colour code.
Register now and access more than 125,000 products
Variants
Design: forged, burnished
Drive: 1/2 inch, hole for locking pin and groove for O-ring
Drive: Hexagon, metric, Powerdriv
Geometry: long
Plastic sleeve
Prevents damage to paint on aluminium rims
Plastic stop inside the socket wrench insert
Protects edges and surfaces of chrome-plated wheel bolts
Plastic sleeve with colour code
Simplifies identification of dimensions and prevents wasting working time
E.g. size 15 for Smart. Size 22 for Opel/Vauxhall Insignia
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!