Hose clamp

For detailed information, other images and documents, please select individual articles from the following table.

Hose clamp

DIN 3017, all parts made of A2 stainless steel

  • Material of the clamp band: Stainless steel A2
  • Surface of the clamp band: Plain
  • Material of the screw: Stainless steel A2
  • Surface of the screw: Plain
  • Material of the housing: Stainless steel A2
  • Surface of the housing: Plain
  • Drive type: Slot
  • Width across flats: 7 mm
  • Standards: DIN 3017
  • RoHS-compliant: Yes

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width of band Min./max. grip range Material of the clamp band Surface of the clamp band Quantity PU
price/PU
495031222
9 mm 12-22 mm Stainless steel A2 Plain
200 pcs
495032032
9 mm 20-32 mm Stainless steel A2 Plain
495041627
12 mm 16-27 mm Stainless steel A2 Plain
50 pcs
495043250
12 mm 32-50 mm Stainless steel A2 Plain
50 pcs
495044060
12 mm 40-60 mm Stainless steel A2 Plain
50 pcs
495045070
12 mm 50-70 mm Stainless steel A2 Plain
50 pcs
495047090
12 mm 70-90 mm Stainless steel A2 Plain
50 pcs
4950490110
12 mm 90-110 mm Stainless steel A2 Plain
25 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  |