Hose clamp

For detailed information, other images and documents, please select individual articles from the following table.

Hose clamp

DIN 3017, all parts made of A2 stainless steel

  • Material of the clamp band: Stainless steel A2
  • Surface of the clamp band: Plain
  • Material of the screw: Stainless steel A2
  • Surface of the screw: Plain
  • Material of the housing: Stainless steel A2
  • Surface of the housing: Plain
  • Drive type: Slot
  • Width across flats: 7 mm
  • Standards: DIN 3017
  • RoHS-compliant: Yes

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width of band Min./max. grip range Material of the clamp band Surface of the clamp band Quantity PU
price/PU
495031222
9 mm 12-22 mm Stainless steel A2 Plain
200 pcs
495032032
9 mm 20-32 mm Stainless steel A2 Plain
495041627
12 mm 16-27 mm Stainless steel A2 Plain
50 pcs
495043250
12 mm 32-50 mm Stainless steel A2 Plain
50 pcs
495044060
12 mm 40-60 mm Stainless steel A2 Plain
50 pcs
495045070
12 mm 50-70 mm Stainless steel A2 Plain
50 pcs
495047090
12 mm 70-90 mm Stainless steel A2 Plain
50 pcs
4950490110
12 mm 90-110 mm Stainless steel A2 Plain
25 pcs
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
CAD data  |