In slechts drie stappen bent u geregistreerd en kunt u alle functies van de webwinkel gebruiken.
Verkoop alleen aan ondernemers
De QR-code is niet meer geldig. Klik op de volgende knop om die opnieuw te activeren.
Sortering
27 artikel(en) met 95 versies gevonden
Low-wear and low-friction ball roller for versatile movement in two dimensions, e.g. in points or locks
For inserting roll R28, roll H26 and roll R9 in corresponding cages for aluminium roller tracks
Pre-assembled backstop unit for aluminium roller track profiles
Robust cage for aluminium roller track profiles
Robust cage for AL roller track profiles, for holding five R9 rollers using axes
Robust cage for AL roller track profiles, for holding three H26 rollers using axes
Robust cage for aluminium roller track profiles, for holding a ball insert or brush insert D24
For roller track transition with varying gradients of slope
Resilient and smooth H26 roller unit for aluminium roller track profiles
For producing roller conveyors in any width and length
For mounting aluminium roller tracks in a round roller profile with an external diameter of 28 mm
For mounting and supporting a cross-shaped aluminium roller track over a round roller profile with an external diameter of 28 mm
For clipping over three R28 rollers or four H26 rollers
For aluminium castor tracks
Compact roller element D9 for aluminium roller track profiles
Pre-assembled ball unit for aluminium roller track profiles
Reliable and smooth-running half roller for AL roller tracks
Robust and smooth-running, non-marking, with thread guard
Robust, smooth-running heavy-duty fixed castor with steel screw-on plate
Robust steel swivel castor with TPE surface for smooth and quiet rolling, ideal for a variety of applications
Reliable and smooth-running half roll for aluminium roller tracks
Robust and smooth-running swivel castor with lifting foot and thread guard
Made from steel with TPE surface for smooth and quiet rolling
Robust swivel castor with steel double lock and TPE surface for smooth and quiet rolling
Er zijn nog meer zoektreffers. Voor een nauwkeuriger resultaat dient u uw invoeren verder te specificeren.
Controleer dit a.u.b. of gebruik een ander zoekbegrip.